Beli semi film di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HEAVYPACK Automatic Inflating Film Sealer
    Mulai

    Rp6.699.900

    HEAVYPACK Automatic Inflating Film Sealer
    Deskripsi:
    menjual Mesin Continuous Sealer with Gas Filling Heavypack DBF-1000, Mesin ini sangat cocok untuk Anda yang memiliki usaha produksi dibidang makanan kecil/snack. Dengan mesin ini, maka proses pembungkusan snack akan lebih mudah. Dilengkapi sistem Gas Filling yang berfungsi untuk mengisi udara di dalam kemasan. Sehingga kemasan akan menggembung seperti layaknya snack/chiki yang ada di pasaran.
    atribut:
    • Voltage (V): 110-220
    • Frequency (Hz): 50-60
    • Power (W): 600
    • Machine Dimensions (mm): 925x400x305
    • Max. Loading (k): 3
    • Printing Type: Steel Wheel Printing
    • Sealing Width (mm): 6-12
    • Temperature Range (°C): 0-300
    • Working Speed (m/minute): 012
  2. Butterfly Plastic Ruler (Penggaris Plastik)
    27%
    Rating:
    100% of 100
    (7)
    Mulai

    Rp1.900

  3. ERGENE Semi Liquid Grease Fat (Gemuk)
    Mulai

    Rp57.900

    ERGENE Semi Liquid Grease Fat (Gemuk)
    Deskripsi:
    ERGENE Semi Fluid Grease Lubricant. US.Formulated Minyak gemuk semi cair untuk digunakan pada system sentral mesin weaving modern pabrik textile/ Plastik, worm atau spurgears. Dapat digunakan dengan baik pada plain bearings,Gear box yang bermasalah dengan kebocoran. Tidak dianjurkan untuk bearing roda kendaraan. Konfirmasi Ukuran Kekentalan Tersedia dalam NLGI : 0, 00, 000.
    atribut:
    • Color: Brownish Yellow
    • Heat Resistance Paint Temperature (°C): 200-1000
    • N.L.G.I: 0, 00, 000
  4. KOKUYO Campus Note Color Cover No. 6 Semi B5 B Ruled
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

    KOKUYO Campus Note Color Cover No. 6 Semi B5 B Ruled
    Deskripsi:
    A color cover that is convenient for different purposes. Uses a cloth laminated with a special film. Not only is it hard to tear the back, but it is also a specification that allows you to write with a ballpoint pen. A highly functional cover design with a space for writing titles and names. Triangular memory points are placed at the center and both ends so that vertical lines can be drawn accurately. We also provided a mark in the center of the ruled line so that you can draw a line even with a short ruler. It is an environmentally friendly product that uses forest certified paper for the inner paper.
    atribut:
    • Bookbinding: Wireless binding
    • Length (mm): 252
    • Width (mm): 179
    • Number of Lines: 35
    • Number of Sheets: 30
    • Paper Quality: Inner Paper - High Quality Paper (Forest Certified Paper)
    • Size: No. 6 (Semi B5)
  5. KOKUYO Notebook Campus Cover No. 6 Semi B5 A Ruled (Buku Tulis)
    Mulai

    Rp21.900

    KOKUYO Notebook Campus Cover No. 6 Semi B5 A Ruled (Buku Tulis)
    Deskripsi:
    A color cover that is convenient for different purposes. Uses a cloth laminated with a special film. Not only is it hard to tear the back, but it is also a specification that allows you to write with a ballpoint pen. A highly functional cover design with a space for writing titles and names. Triangular memory points are placed at the center and both ends so that vertical lines can be drawn accurately. We also provided a mark in the center of the ruled line so that you can draw a line even with a short ruler. It is an environmentally friendly product that uses forest certified paper for the inner paper.
    atribut:
    • Bookbinding: Wireless binding
    • Width (mm): 179
    • Number of Lines: 30
    • Number of Sheets: 30
    • Length (mm): 252
    • Paper Quality: Inner Paper - High Quality Paper (Forest Certified Paper)
    • Size: No. 6 (Semi B5)
  6. KRISBOW Pallet Wrapping Machine Semi Auto
    Mulai

    Rp119.999.900

    KRISBOW Pallet Wrapping Machine Semi Auto
    atribut:
    • Capacity (kg): 2000
    • Application: Wrapping
    • Unit Dimensions (cm): 262.5x165x289.5
    • Item: Wrapping Machine
    • Type: Wrapping Machine
  7. HEAVYPACK Semi-Automatic Round Bottle Labeling Machine
    Mulai

    Rp9.399.900

    HEAVYPACK Semi-Automatic Round Bottle Labeling Machine
    Deskripsi:
    Mesin ini berfungsi untuk merekatkan merk ke botol plastik. Mesin ini menggunakan pita untu mencetak label pada kemasan.
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50-60
    • Power (W): 120
    • Label Accuracy (mm): 0.5
    • Diameter (mm): >75
    • Label Size (mm): < 150x230
    • Labeling Speed (pcs/minute): 10-40
    • Machine Dimensions (mm): 650x450x450
    • Max. Label Roll Out (mm): < 250
    • Product Size(mm): 20-120
  8. HEAVYPACK Labeling Machine Semi Automatic Bottle (Mesin Cetak Label)
    Mulai

    Rp16.999.900

    HEAVYPACK Labeling Machine Semi Automatic Bottle (Mesin Cetak Label)
    Deskripsi:
    Mesin ini berfungsi untuk merekatkan merk ke botol plastik. Mesin ini menggunakan pita untu mencetak label pada kemasan.
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50-60
    • Power (W): 120
    • Label Accuracy (mm): 0.5
    • Diameter (mm): >75
    • Label Size (mm): < 150x230
    • Labeling Speed (pcs/minute): 10-40
    • Machine Dimensions (mm): 650x450x450
    • Max. Label Roll Out (mm): < 250
    • Product Size(mm): 20-120
  9. Victoria Vertical Packaging Machine Semi Automatic
    Mulai

    Rp119.999.900

    Victoria Vertical Packaging Machine Semi Automatic
    atribut:
    • Hopper Capacity (L): 15
    • Bag Width (mm): 50-150
    • Bag Length (mm): 30-200
    • Packing Speed (bags/minute): 10-70
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Film Width (mm): 320
    • Biggest Film Diameter (mm): 300
    • Warranty: 1 Year
    • Film Thickness (mm): 0.04-0.08
    • Packaging Film Material: Laminate Plastic Film (OPP/CPP.OPP/CE.MST/PE)
  10. Meiji Hand Spray Gun F110 Series (Alat Semprot Cat)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.999.900

    Meiji Hand Spray Gun F110 Series (Alat Semprot Cat)
    Deskripsi:
    This Hand spray gun series for multipurpose painting for small grade painting applications offers a tulip pattern, a semi-turip pattern. Select the perfect model for any type of paint and painting conditions. Designed to maximize the air circuit, these s
  11. Sanwa Semi Automatic Strapping Machine
    Mulai

    Rp11.999.900

    Sanwa Semi Automatic Strapping Machine
    atribut:
    • Dimensions (W x L x H) (mm): 560x900x740
    • Strap Width (mm): 9 to 15
    • Strapping Speed (s/strap): 2.5
  12. Hagihara Industries Tarpaulin See-Through Clear (Terpal)
    79%
    Mulai

    Rp199.900

    Hagihara Industries Tarpaulin See-Through Clear (Terpal)
    atribut:
    • Material: Sheet:Polyethylene (PE), Eyelet:Aluminium (Inside diameter 12mm)
    • Width (m): 1.71
    • Length (m): 3.51
    • Number of Eyelets (unit): 12
    • Color: Semi transparent
    • Thickness: 0.46mm (Threads intersection part), 0.2mm(Film part)
    • Tensile Strength: Vertical 500N/5cm, Horizontal 450N/5cm
    • Purpose of Use: For wall curing and partitions using lighting properties at the construction on site.
Daftar Harga semi film Terbaru October 2026
HEAVYPACK Automatic Inflating Film SealerRp6.699.900
Butterfly Plastic Ruler (Penggaris Plastik)Rp1.900
ERGENE Semi Liquid Grease Fat (Gemuk)Rp57.900
KOKUYO Campus Note Color Cover No. 6 Semi B5 B RuledRp21.900
KOKUYO Notebook Campus Cover No. 6 Semi B5 A Ruled (Buku Tulis)Rp21.900
KRISBOW Pallet Wrapping Machine Semi AutoRp119.999.900
HEAVYPACK Semi-Automatic Round Bottle Labeling MachineRp9.399.900
HEAVYPACK Labeling Machine Semi Automatic Bottle (Mesin Cetak Label)Rp16.999.900
Victoria Vertical Packaging Machine Semi AutomaticRp119.999.900
Meiji Hand Spray Gun F110 Series (Alat Semprot Cat)Rp1.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)